Welcome to Würth Estonia For trade customers only

ASSY® 4 COMBI timber screw Zinc flake surface partial thread hexagon head

SCR-WO-HEX-RW40-(FLZN20)-10X160/100

Art.-no. 0158810160

EAN 4062856664184

Individual price display after login
ASSY® 4 COMBI timber screw Zinc flake surface partial thread hexagon head

Art.-no. 0158810160

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful partially threaded screw with shank reinforcement for wood-wood fastening with washer or precisely fitting 90° metal-wood fastening in exterior timber construction.

Ideal power transmission thanks to RW drive


  • More power due to larger contact area at the bit

  • More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, 1 bit for many screw diameters

  • Compatibility with previous AW drive


Precise fit in metal and very high power transmission combined with variably selectable drive types


  • Shank reinforcement integrated on the underside

  • Combination of hexagon and RW drive


Significant reduction in the amount of force required when turning the screw


  • Less splitting when countersinking the shank due to the displacement milling effect of the milling shank

  • Minimised risk of screw breakage due to high breaking torque

  • Reduced risk of injury from protruding metal chips due to the integration of the milling shank into the thread

  • High protection of the application tools


No over-tightening or stripping and high feed


  • Higher power transmission in hardwoods due to reinforced, asymmetrical thread flank geometry of the coarse thread

  • Better anchoring thanks to higher thread flanks


Smooth thread start ensures optimised recessing and biting of the screw


  • Low gap effect due to displacement effect of the dome-shaped milling elements in the tip

  • Friction-reduced thread rotation allows reduction of the screw-in force to be applied


High strength values and ductility


  • Adjusted heat treatment guarantees high strength values and high ductility

ETA-11/0190 approved

The requirements of the European Technical Approval (ETA) must be observed

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For wood-wood connections designed to pull together


The partial thread starting immediately below the shank allows for wood-wood connections designed to pull together. The screw thread is positioned entirely in the lower component once screwed in.



Can be used for outdoor applications and usage class 3 according to EN 1995-1-1


  • Five times higher corrosion protection of the zinc-flake surface, chrome(VI)-free, 20 µm layer thickness, 1000h to salt spray test according to DIN EN ISO 9227

  • Usage class C4 according to EN ISO 12944-2
Instructions
  • ASSY screws are approved for quasi-static loads

  • For optimum use of the screw, use the exact fitting RW bit.

  • For cylindrical 90° holes in the metal tab to be fastened, we recommend ASSY screws with shank reinforcement (ASSY 4 Combi, ASSY plus FT 4 combi, ASSY 4 JH joist hanger screw). The gap between the hole and the screw shank should not exceed 1 mm in accordance with DIN EN 1993-1-8

  • For a load-bearing wood-metal connection, ASSY screws must be tightened with a tightening torque. Tightening torque = required prevailing torque x 1.2 < 90% of the breaking torque

  • To increase the contraction effect or head pull-through resistance, we recommend combining the precisely fitting washers for ASSY 4

  • Partial-thread screws are ideal for connecting wood-wood structures. In order to achieve the best possible component assembly, the thickness of the component to be mounted must not be greater than the length of the shank

Nominal diameter (d)

10 mm

Length (l)

160 mm

Head type

Hexagon head

Head height (k)

5 mm

External drive

WS15

Internal drive

RW40

Thread type

Wood screw thread

Thread design

Partial thread

Design

With shaft

Thread form

Coarse thread

Thread length (lg)

100 mm

Material

Hardened steel

Surface

Flake zinc

Suitable for use in the following materials

Wood, Derived timber product, Softwood, Board ply wood (BSP), Hardwood, LVL

Area of application

Element construction, Timber construction, Structural woodwork, Metal wood connections

Core diameter

6.3 mm

Shape of tip

Tip with hilltop milling cutter

Angle of the tip

34 Degree

Max. screw-in angle

90 Degree

Min. screw-in angle

0 Degree

RoHS-compliant

Yes

Approval

ETA-11/0190

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information