ASSY® 3.0 zinc-plated blue chipboard screw
ASSY 3.0 steel zinc plated FT countersunk head AW
SCR-CS-WO-AW10-(A2K)-3X17/14
Art.-no. 017003017
EAN 4047376864047
Register now and access more than 125,000 products
Galvanised steel, blue coated, full thread, countersunk head, AW drive
Joins wood instead of splitting it
Asymmetrical thread – greater speed
- Low screw-in torque
- High over-turning force
- Faster screwing than conventional particle board screws
- Double thread: 3.0–4.5 mm
AW drive — more power
- Optimal force transmission
- Excellent fit
- Rapid finding
- Screw settles securely
- Virtually no unscrewing of bit
- No wobbling
- No damage to surface coating of screw
- Only 5 bit sizes for diameters 3.0 to 12.0 mm
Ring thread — less tendency of the wood to split, very few blow-outs
- Low splitting forces, in particular when screwing close to edges
- Reduction of screw-in torque
- Punch effect of ring thread largely prevents blow-outs
The screws are not suitable for outdoor use and for rooms subject to short-term or continuous high moisture levels! Please use ASSY® 3.0 A2 stainless steel screws in these cases.
To attach metals to wood, machine a precise cutout in the metal tab.
ASSY 3.0 chipboard screws are optimised for use in wooden materials. When used in plastic anchors, a reduction of the load-bearing capacity is possible. Therefore, we recommend only using screws without optimised thread tips (drill bit, mating thread, ring thread, serrated edge, self-clearing groove, etc.) in plastic dowels, e.g. Würth ASSY D, prefix 0151 (countersunk head) and prefix 0153 (pan head).
Available work documents:
Timber dimensioning software, load tables and detailed processing instructions can be found on the service page: www.wuerth.de/assy.
ETA-11/0190
When using these screws, please follow ETA-11/0190 specifications.Datasheets(X)
When screwing into hardwood, drill according to ETA-11/0190.
![]() | |
Nominal diameter (d) | 3 mm |
Length (l) | 17 mm |
Head type | Countersunk head |
Head diameter (dh) | 5.9 mm |
Head height (k) | 2.05 mm |
Internal drive | AW10 |
Thread type | Wood screw thread |
Thread design | Full thread |
Thread form | Double start thread |
Thread length (lg) | 14 mm |
Core diameter | 1.95 mm |
Shape of tip | Tip with ring thread |
Angle of the tip | 20 Degree |
Material | Hardened steel |
Surface | Zinc plated |
Colour | Silver |
Min./max. screw-in angle | 0-90 Degree |
Product weight (per item) | 0.648 g |
Suitable for use in the following materials | Board ply wood (BSP), Wood, Derived timber product, Hardwood, LVL, Softwood |
Area of application | Universal, Furniture, Cabinet, Fitting |
Approval | ETA-11/0190 |
Screw requiring approval | Yes |
RoHS-compliant | Yes |
