ASSY® 3.0 P chipboard screw
ASSY 3.0 P steel zp under-head thread cs head AW
SCR-CS-MPK-P-AW20-(A3K)-4,5X70/28


Register now and access more than 125,000 products
The components are pressed together optimally with underhead thread. This prevents a gap forming between the components or the countersunk head of a conventional chipboard screw being countersunk too deeply into a component.
AW drive
- Maximum power transmission
- No wobbling
Countersunk head and milling pockets
- Simple and clean countersinking
- No damage to coated wooden materials
Underhead thread
- Components drawn together perfectly
- Increased overtorque
Asymmetrical coarse thread
- Simple screwing
- Rapid processing time
Symmetrical tip
Rapid and secure placement
* Particularly suitable for reinforcing 2 particle boards, thickness 16 mm
** Particularly suitable for reinforcing 2 particle boards, thickness 19 mm
Datasheets(X)
![]() | |
Nominal diameter (d) | 4.5 mm |
Nominal diameter 2 | 5 mm |
Length (l) | 70 mm |
Thread length (lg) | 28 mm |
Head type | Countersunk head |
Head details | Milling pockets |
Head diameter (dh) | 8.6 mm |
Head height (k) | 2.65 mm |
Internal drive | AW20 |
Thread type | Wood screw thread |
Thread design | Partial thread with underhead thread |
Shaft length | 29 mm |
Thread form | Coarse thread |
Core diameter | 2.8 mm |
Core diameter of head thread | 2.85 mm |
Shape of tip | Tip |
Angle of the tip | 20 Degree |
Material | Hardened steel |
Surface | Zinc plated |
Colour | Silver |
Min./max. screw-in angle | 0-90 Degree |
Suitable for use in the following materials | 3 layer board, Board ply wood (BSP), Dowel, Wood, Derived timber product, Hardwood, LVL, Softwood |
Area of application | Dowel, Timber construction, Interior fitting, Cabinet, Furniture, Board doubling, Press glueing, Casing |
Screw requiring approval | Yes |
Approval | ETA-11/0190 |
RoHS-compliant | Yes |