Welcome to Würth Estonia For trade customers only

ANTI-FREEZE GLASS CLEANER READY-TO-USE

Windscreen cleaner with anti-freeze -20°C
WINDSCREEN CLEANER 200L -20

Art.-no. 9500009680

EAN 4066443114151

Individual price display after login
ANTI-FREEZE GLASS CLEANER READY-TO-USE

Art.-no. 9500009680

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ready-to-use glass cleaner with freeze protection for rapid handling

Excellent, improved cleaning performance.


  • Crystal-clear visibility, even with stubborn winter dirt such as salt spray and road grime containing oil.

  • Cleaning performance rated as "very good".


Does not affect material.


  • Does not impair polycarbonate glass.

  • Does not damage paint and rubber.


Pleasant, fresh air.


Colour: blue


Suitable for fan-shaped nozzles.


Suitable for all makes of car

Notice

IBCs, 200 L and 60 L drums can be returned by booking one of the following part numbers



5996 000 474 - Return name 1x empty IBC


5996 000 475 - Return up to 5 empty 200 L/60 L drums


IBCs and drums to be returned must be delivered empty and sealed

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsWe recommend the following items when using valves or a drum pump

Valve, 200L drum: 0891302210
Drum pump for 200 and 1000LI drum with metal 2" connection: 0891621
The adapter set is required for this: 089116212

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information