ALFRA Manual hydraulic punch, straight, with tension bolt 19.0 and 19.0 x 9.5
Compact manual hydraulic punch with overpressure valve
Straight
STMP-HYDR-SR-53829200
Art.-no. 1970940378
EAN 4030266006580
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Application
For punching holes with Tristar sheet metal punches.
Execution
- Straight aluminium version
- Weighs just 1.6 kg
- 75 kN punching force
- Max. operating pressure: 650 bar
- Punching capacity: Round holes up to 82 mm/2 mm sheet metal, 64 mm/3 mm sheet metal
- Square hole punch up to 68 x 68 mm/2 mm sheet metal
- Square hole punch up to 46 x 86 mm/2 mm sheet metal
- Set comprising hydraulic punch, 19 and 19 x 9.5 mm tension bolt, HSS 11.0 mm drill for pre-drilling, 3-piece spacer sleeve set
- Set in robust and practical plastic case
Advantage
- Tool service life is extended by the integrated overpressure valve with automatic pressure shutdown at 650 bar
- The practical manual punch, without hose and cylinder, is ideal for workshops and assembly tasks
Product information
Datasheets(X)