Welcome to Würth Estonia For trade customers only

ADBLUE®

ADD-DISL-ADBLUE 200LTR

Art.-no. 089062 200

EAN 4056807004976

Individual price display after login
ADBLUE®

Art.-no. 089062 200

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For diesel engines with SCR exhaust gas aftertreatment
  • 32.5% aqueous solution to reduce nitrogen oxide emissions

  • Complies with ISO specification ISO 22241-1
Notice

Avoid contact with skin, eyes and vehicle paintwork. Fill only the designated tank with ADBLUE®


. Do not fill into the diesel tank. Do not dilute ADBLUE® with water. Do not expose ADBLUE® to direct sunlight.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

32.5 % aqueous urea solution, for diesel vehicles with SCR catalytic converters. For reducing nitrogen oxides in exhaust gas to comply with the Euro 4/5 (for trucks) and Euro 6 (for cars) emissions standards

Instructions

When filling up ADBLUE®, the relevant information must be noted in the operating instructions of the vehicle to be filled.

Contents

200 l

Shelf life from production

36 Month

Density

1.165 g/cm³

Density conditions

at 20°C

Min. flashing point

60 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information