ABS18 SUBCOMPACT M-CUBE cordless drill/driver PROMO EDITION
Cordless drill driver ABS18 SUBCOMP. PROMO EDITION
DRLDRIV-CORDL-(ABS18SUBCOMP.)-EDITION1
Art.-no. 5701426008
EAN 4099618305443
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Highly compact and powerful cordless drill/driver with M-CLICK quick-change system for light- and medium-duty screwing and drilling tasks, delivered in a robust tool bag with plenty of storage space
- Würth M-CLICK drilling spindle for quickly changing the various drilling attachments and socket heads on the M-CLICK and M-CLICK+ systems without tools, ensuring flexibility and versatility
- Spindle with ¼-inch hexagon socket enables the insertion of C 6.3 and E 6.3 bits without a drill chuck
- Pleasant, effortless work thanks to the compact, ergonomic and lightweight design
- Threaded bushings on the left and right of the device's base enable the optional attachment of accessories such as belt hooks or bit holders
- Efficient and brushless motor with overload protection function
- The LED light on the battery block ensures a well-lit work area
- Tool bag made of high-quality polyester with document pocket, shoulder strap and watertight plastic base shell. Offers plenty of space for the drill/driver as well as accessories, hand tools, consumables etc.
Product information
Datasheets(X)
Nominal voltage | 18 V/DC |
Idle speed 1st/2nd gear min./max. | 0-450 / 0-1700 rpm |
Max. torque hard/soft | 50 / 25 Nm |
Min./max. drill chuck span width | 1-13 mm |
Drill chuck holder | M-CLICK |
Number of rechargeable batteries/batteries | 1 PCS |
Rechargeable battery/battery capacity | 2 Ah |
Max. drilling diameter in steel | 13 mm |
Max. screw diameter | 8 mm |
Length | 124 mm |
Height | 200 mm |
Weight of machine with rechargeable battery | 1.1 kg |
ABS18 SUBCOMPACT M-CUBE cordless drill/driver PROMO EDITION including:
1
x
ABS 18 SUBCOMPACT M-CUBE cordless drill/driver
DRLDRIV-CORDL-(ABS 18 SUBCOMPT)-WO.BTRY
Description:
Very compact and powerful cordless drill/driver with M-CLICK quick-change system for light and medium-duty screwdriving and drilling tasks
Quantity:
1
x
1
x
Rechargeable battery Li-ion 18 V BASIC M-CUBE
BTRYPCK-LIION-18V/2,0AH-(M-CUBE)-BASIC
Description:
2 Ah
Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
Quantity:
1
x
1
x
Description:
ALG 18/4 BASIC
The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
Quantity:
1
x
1
x
BF-13 M-CLICK quick-action drill chuck
QCKDRLCHUK-(M-CLICK)-(1-13 MM)
Description:
Quick-action drill chuck with M-CLICK quick-change system for flexible use with Würth cordless drill/drivers that have an M-CLICK drill spindle
Quantity:
1
x
1
x
M-CUBE tool bag for power tools
TLBG-(M-CUBE)-420X275X330MM
Description:
Robust tool bag with waterproof plastic base
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).