ABS 18 COMPACT M-CUBE cordless drill driver
Cordless drill driver ABS 18 COMPACT-1
DRLDRIV-CORDL-(ABS 18 COMPACT)-2X5AH
Art.-no. 5701427008
EAN 4099618732034
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Compact, powerful brushless cordless drill driver for medium-duty screwing and drilling work
- Continuous monitoring and premature shutdown of the motor in the event of blockage, overload and overheating
- Efficient, low-maintenance and brushless EC motor with long service life
- Integrated LED lights for direct illumination of the working area
- No signs of fatigue when operating due to lightweight and compact design
- 13 mm metal drill chuck with soldered carbide clamping jaws for maximum service life and low wear. The extra-tough clamping jaws realise a tight grip on the shank of the drill bit
- Electronic signal switch for precise and comfortable working
Application area
Product information
Datasheets(X)
Nominal voltage | 18 V/DC |
Idle speed 1st/2nd gear min./max. | 0-600 / 0-1900 rpm |
Max. torque hard/soft | 60 / 34 Nm |
Min./max. drill chuck span width | 1.5-13 mm |
Number of rechargeable batteries/batteries | 2 PCS |
Rechargeable battery/battery capacity | 5 Ah |
Max. drilling diameter in steel | 13 mm |
Max. screw diameter | 10 mm |
Length | 175 mm |
Height | 200 mm |
Weight of machine with rechargeable battery | 1.9 kg |
ABS 18 COMPACT M-CUBE cordless drill driver including:
1
x
System case 8.4.2
SYSCASE-8.4.2.
Description:
Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity:
1
x
2
x
18 V/5 Ah M-CUBE W-CONNECT Li-ion battery pack
BTRYPCK-18V/5,0AH-(M-CUBE)-(W-CONNECT)
Description:
The compact, powerful and durable 18 V Li-ion battery pack is ideal for professional and universal use
Quantity:
2
x
1
x
Description:
The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
Quantity:
1
x
1
x
Magnetic bit storage M-CUBE® cordless drill/driver
BITSTRG-MAGN-F.DRLDRIV
Description:
Compact, magnetic bit storage for the M-CUBE® cordless drill/driver for secure and convenient storage of bits.
Quantity:
1
x
1
x
Case insert for MASTER/M-CUBE power tools
CASEINRT-(ABS 18 COMPACT)-8.4.2
Description:
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!