Welcome to Würth Estonia For trade customers only

A food grade cable tie

Cable Ties for food industry, detectable
CBLTIE-PP-BLUE-4,6X390MM

Art.-no. 0502525803

EAN 5022660344732

Individual price display after login
A food grade cable tie

Art.-no. 0502525803

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Properties and benefits


Suitable for use in the food industry's HACPP system*
Excellent chemical resistance
Blue colour makes visual detection easier
A food grade material
Can be detected with a magnet or X-ray (depending on the application)
MCTS series is corrosion-resistant
The cable ties are made from PP; they will float in liquid


Operating range


Metal flakes are added to the material during the manufacturing process. Depending on the application, metal detectors will detect even a small piece of a cable tie, which means that the ties can be used in the food and pharmaceutical industries.



The HACCP (Hazard Analysis Critical Control Point) system is being used increasingly often in the food industry. The HACCP system was developed by Codex Alimentarius of the World Health Organisation, which requires very strict safety and systematic risk analyses.



Cable ties that contain metal are designed for the food and pharmaceutical industries. Metal flakes are added to the material during manufacture.


Depending on the application, metal detectors will detect even a small piece of a cable tie, which means that the ties can be used in the food and pharmaceutical industries.


Properties and benefits, the HACCP (Hazard Analysis Critical Control Point) system is being used increasingly often in the food industry.


Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Metallised, With plastic latch

Width of band (B)

4.6 mm

Length (L)

390 mm

Min./max. bundle diameter (Ø)

6-110 mm

Material

Polypropylene modified

Min./max. temperature resistance

-40 to 115 °C

Colour

Blue

Halogen-free

Yes

Silicone-free

Yes

Corresponds to original spare part number

111-01667

Max. tensile force

150 N

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information