90° angled tube cable lug standard (similar to DIN)
TUBANGLCBLLUG-90DGR-E-CU-J2N-M12-150SMM
Art.-no. 5633215012
EAN 4058794262544
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Supports multi-stranded round cables in accordance with DIN EN 60228 classes 2 and 5 for an efficient, reliable connection.
- For secure, reliable processing of round-compacted, sector-shaped cables.
Notice
The fitter must check the inserted cable (by trying to pull it out if necessary).
Product information
Datasheets(X)
Wire cross section | 150 mm² |
Flange hole | M12 |
Wire diameter (d1) | 16.5 mm |
Diameter of hole (d2) | 13.2 mm |
Sleeve length (a) | 30.0 mm |
Width (b) | 31.0 mm |
Max. temperature resistance | 125 °C |
Material | Electrolytic copper |
Surface | Tin plated |