Welcome to Würth Estonia For trade customers only

6-way multiple socket outlet with cover

MULTISKTOUTL-6WAY-250V-W.COV-CBLL1,4M

Art.-no. 0774991162

EAN 4046777885828

Individual price display after login
6-way multiple socket outlet with cover

Art.-no. 0774991162

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

250 volts
  • 6x safety sockets 250 V, type F, with cover

  • With on/off switch, splash water protective covers and overvoltage protection

  • Approx. 1.4 m connection cable H07RN-F 3G 1.5 mm²

  • Safety plug type E+F

  • IP44 degree of protection

  • Approved for continuous use outdoors

  • Housing dimensions (W x H x D): 420 x 40 x 60 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of sockets

6 pieces

Socket type

Six safety sockets 16 A, 250 V

Plug connector

1 safety plug, 16 A

Cable length

1.4 m

Cable type

H07RN-F3G1.5 mm²

Max power

3500 W

Max. current

16 A

Nominal voltage

250 V/AC

Length

420 mm

Width

40 mm

Product weight (per item)

950.000 g

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information