45° angled tube cable lug standard (similar to DIN)
Tubular angle cable lug 45 degree
TUBANGLCBLLUG-45DGR-E-CU-J2N-M12-150SMM
Art.-no. 5633115012
EAN 4058794255034
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- For multi-strand round conductors e.g. in accordance with DIN EN 60228 Class 2 and 5
- For round-pressed sector-shaped cables
Notice
The fitter must check the inserted cable (by trying to pull it out if necessary).
Product information
Datasheets(X)
Wire cross section | 150 mm² |
Flange hole | M12 |
Wire diameter (d1) | 16.5 mm |
Diameter of hole (d2) | 13.0 mm |
Sleeve length (a) | 30 mm |
Width (b) | 31.0 mm |
Max. temperature resistance | 125 °C |
Material | Electrolytic copper |
Surface | Tin plated |