45° angled tube cable lug standard (similar to DIN)
TUBANGLCBLLUG-45DGR-(E-CU)-J2N-M10-25SMM
Art.-no. 563312510
EAN 4058794254846
Register now and access more than 125,000 products
- Ideal for multi-stranded round cables in accordance with DIN EN 60228 class 2 and class 5.
- Enables secure, reliable connection of round-compacted sector-shaped cables.
The fitter must check the inserted cable (by trying to pull it out if necessary).
Datasheets(X)
Wire cross section | 25 mm² |
Flange hole | M10 |
Wire diameter (d1) | 7.0 mm |
Diameter of hole (d2) | 10.5 mm |
Sleeve length (a) | 15 mm |
Width (b) | 18.0 mm |
Max. temperature resistance | 125 °C |
Material | Electrolytic copper |
Surface | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!