Welcome to Würth Estonia For trade customers only

3M Cubitron II cutting disc

Cutting disc 3M Cubitron II
41 CUBITRONII TRENNSCH 125X2X22.23

Art.-no. 5M65461

EAN 4052713957573

Individual price display after login
3M Cubitron II cutting disc

Art.-no. 5M65461

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The sharp precision grain penetrates metal faster, more easily and without burrs.

Reduced frictional heat


Built-in cutting

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Cutting profiles, rods, tubes and sheets.

Diameter x thickness

125 x 2.0 mm

Bore hole

22 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information