Welcome to Würth Estonia For trade customers only

3M™ Cubitron™ II Grinding Discs

Grinding disc 3M Cubitron II Q
GDISC-CUBITRONII-Q94000-180X7X22,23

Art.-no. 5M94000

EAN 4054596007192

Individual price display after login
3M™ Cubitron™ II Grinding Discs

Art.-no. 5M94000

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The new generation of grinding discs for material removal, welding seam removal, chamfering and cleaning steel and stainless steel.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter x thickness

180 x 7 mm

Bore hole

22.23 mm

Design

Cranked

Max. rotation speed

8500 rpm

Max. circumferential speed

80 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information