Welcome to Würth Estonia For trade customers only

34° nail screw AN

NL-AN5090-RDHD-AW20-(A4C)-2,8X65

Art.-no. 5900000027

EAN 4053479277349

Individual price display after login
34° nail screw AN

Art.-no. 5900000027

Individual price display after login
Quantity
PU
x 2000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Galvanised steel, yellow passivated (A4C), resinated, double thread
  • Removable nail screw with AW20 drive, 80° countersunk head

  • Ideal for efficient production of wood joints

  • In practical carry case

Tested in accordance with EN 14592:2008+A1:2012

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated yellow

Design

Threaded to head

Head type

Round head

Internal drive

AW20

Length (L)

65 mm

Shank diameter (Øds)

2.8 mm

Head diameter (Ø dk)

7.2 mm

Suitable for device type

Nail gun battery ASN 5090 HF, Nail gun battery HiKoki 1890DBCL

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information