Welcome to Würth Estonia For trade customers only

3-way socket with cable 16 A

Grounding contact extnsn. 3-way H07RN-F3G1,5 Amiga
EXTLD-3WAY-(H07RN-F3G1,5)-0,5M

Art.-no. 9501000037

EAN 4056807748221

Individual price display after login
3-way socket with cable 16 A

Art.-no. 9501000037

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Designed for flexibility and ductility in the cold.
  • Socket with extra-reinforced, oil-resistant rubber cable

  • High resistance to chemical solvents and oils

  • Self-closing cover

  • Approved for outdoor use
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Cable type

H07RN-F3G1.5 mm²

Cable length

0.5 m

Nominal current

16 A

Nominal voltage

230 V

IP protection class

IP 44

Cable connection

Safety plug 16 A, 250 V

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information