3-way multiple socket outlet with USB
3-way multi. socket outl. safety plug a. USB Amiga
MULTISKTOUTL-3WAY-USB-(H05VV-F3G1,5)
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Multiple socket outlet with three earthing contact sockets and two USB 1A 5V connections.
With two-pin circuit breaker
Product information
Datasheets(X)
Number of sockets | 3 pieces |
Socket type | Three safety sockets 16 A |
Cable length | 3 m |
Cable type | H05VV-F3G1.5 mm² |
Max power | 3680 W |
Max. current | 16 A |
Nominal voltage | 230 V |
Length | 235 mm |
Width | 50 mm |
Product weight (per item) | 600.000 g |
Colour | White |