3/8-inch socket wrench for TX screws, short
3/8 inch socket wrench TX
3/8. TX-SOCKET T-15
Art.-no.
0715123159
EAN 4046777447200
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.

Exclusively for trade customers
Register now and access more than 125,000 products
- Surface: Chrome-plated
- Drive: 3/8 inch square drive, ball catch groove
- Output: TX
Product information
Datasheets(X)
![]() | |
Drive | 3/8 inch |
Drive type | Internal square |
Tip size | TX15 |
Tip type | TX |
Design | Short |
Length (L1) | 50 mm |
Socket wrench external diameter (D1) | 18 mm |
Material | Steel |
Surface | Chrome plated |