Welcome to Würth Estonia For trade customers only

3/4 length rain jacket cl.3 Nordic Rain

Hi-vis rain parka Nordic class 3
RAIN PARKA HIVIS MED LONG CL3 YELLOW XXL

Art.-no. M409873004

EAN 4099618155031

Individual price display after login
3/4 length rain jacket cl.3 Nordic Rain

Art.-no. M409873004
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
3/4 length rain jacket that provides excellent protection on rainy days, with ventilation and mesh in the back.

Good-quality, visible rain jacket


  • Soft and flexible polyester/PU, segmented reflectors, 2-way YKK zip with storm flap with press studs

  • Ventilation and mesh in the back, side pockets with flaps and press studs, pocket for ID card in right sleeve

  • Welded seams, detachable and adjustable hood with drawstring

  • Drawstring in the bottom hem and press stud adjustment in sleeves

  • EN 20471 class 3, EN 343 cl. 4.1


60 % polyester, 40 % PU - 210 g/m²

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsNormal wash at 40 °C
Do not tumble dry
Do not iron
Do not bleach
Do not dry clean

Colour

Yellow fluorescent

Size

XXL

Material

60% polyester knit, 40% PU coating

Fabric weight per m2

210 g

Standards

EN 20471, EN 343

Washable at

40°C

Care instruction

Do not tumble dry

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information