3/4 length rain jacket cl.3 Nordic Rain
Hi-vis rain parka Nordic class 3
RAIN PARKA HIVIS MED LONG CL3 YELLOW XL
Art.-no. M409873003
EAN 4099618155109
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
3/4 length rain jacket that provides excellent protection on rainy days, with ventilation and mesh in the back.
Good-quality, visible rain jacket
- Soft and flexible polyester/PU, segmented reflectors, 2-way YKK zip with storm flap with press studs
- Ventilation and mesh in the back, side pockets with flaps and press studs, pocket for ID card in right sleeve
- Welded seams, detachable and adjustable hood with drawstring
- Drawstring in the bottom hem and press stud adjustment in sleeves
- EN 20471 class 3, EN 343 cl. 4.1
60 % polyester, 40 % PU - 210 g/m²
Product information
Datasheets(X)
InstructionsNormal wash at 40 °C
Do not tumble dry
Do not iron
Do not bleach
Do not dry clean
Do not tumble dry
Do not iron
Do not bleach
Do not dry clean
Colour | Yellow fluorescent |
Size | XL |
Material | 60% polyester knit, 40% PU coating |
Fabric weight per m2 | 210 g |
Standards | EN 20471, EN 343 |
Washable at | 40°C |
Care instruction | Do not tumble dry |