Welcome to Würth Estonia For trade customers only

3/4 length rain jacket cl.3 Nordic Rain

Hi-vis rain parka Nordic class 3
RAIN PARKA HIVIS MED LONG CL3 ORANGE XL

Art.-no. M409874003

EAN 4099618154935

Prices for customers after login
3/4 length rain jacket cl.3 Nordic Rain

Art.-no. M409874003

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

3/4 length rain jacket that provides excellent protection on rainy days, with ventilation and mesh in the back.

Good-quality, visible rain jacket


  • Soft and flexible polyester/PU, segmented reflectors, 2-way YKK zip with storm flap with press studs

  • Ventilation and mesh in the back, side pockets with flaps and press studs, pocket for ID card in right sleeve

  • Welded seams, detachable and adjustable hood with drawstring

  • Drawstring in the bottom hem and press stud adjustment in sleeves

  • EN 20471 class 3, EN 343 cl. 4.1


60 % polyester, 40 % PU - 210 g/m²

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsNormal wash at 40 °C
Do not tumble dry
Do not iron
Do not bleach
Do not dry clean

Colour

Orange fluorescent

Size

XL

Material

60% polyester knit, 40% PU coating

Fabric weight per m2

210 g

Standards

EN 20471, EN 343

Washable at

40°C

Care instruction

Do not tumble dry

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information