2-component universal knife
KNFE-UNI-2C-STAINLESSSTEEL
Art.-no. 9500010360
EAN 4066443129179
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
With stainless steel blade and holster.
- Non-slip, ergonomic 2-component handle for comfortable and safe handling.
- Very hard blade steel of 57 HRC, for long-term sharpness and universal use.
- The blade has a stable and secure connection to the handle.
- High-quality holster with belt clip ensures that the blade is optimally protected, as well as guarding against injuries.
Product information
Datasheets(X)
Application area
Ideal for craft applications for all conceivable cutting work, e.g. for renovations or when cutting materials such as paper, cardboard or plastic.
Length | 210 mm |
Blade length | 95 mm |
Thickness of blade | 1.85 mm |
Blade width | 19 mm |
Material | Stainless steel |
Material of handle | 2-component plastic |