18 V cordless power tool set with tool bag M-CUBE COMPACT ABS/ABH/AWS
M-CUBE power tool set ABS-1/ABH-1/AWS
MA-CORDL-SET-(M-CUBE)-(ABS-1/ABH-1/AWS)

Register now and access more than 125,000 products
All units feature continuous motor monitoring and a long motor service life:
- The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating
- Efficient, low-maintenance, brushless EC motor with power reserves, maintains a more stable speed curve even under load
ABS 18 COMPACT M-CUBE cordless drill driver
Maximum service life and low wear due to 13 mm Röhm metal drill chuck with soldered carbide clamping jaws.
ABH 18 COMPACT M-CUBE cordless rotary hammer drill
Comfortable, effortless working due to the compact and ergonomic design with anti-vibration handle.
AWS 18-125 P COMPACT M-CUBE cordless angle grinder
Safe working thanks to the dead man's switch and the brake function that stops the disc quickly when the switch is released.
Datasheets(X)
Rechargeable battery/battery capacity | 5 Ah |
Nominal voltage | 18 V/DC |
Charging voltage | 230 V/AC |
Number of pieces in assortment/set | 7 PCS |
Length x width x height | 340 x 480 x 290 mm |
ANGLGRIND-CORDL-(AWS 18-125P COMPT)-CRTN
HAMDRL-CORDL-(ABH 18 COMPACT)-CARTON
BTRYPCK-LIION-18V/5,0AH-(M-CUBE)-BASIC
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units