16° circular collated nail with ring-shaped shank
Steel plain ring-shaped shank 16° coil
RDMGNL-RG-(PL-SHFT)-2,5X50
Art.-no. 0481525501
EAN 4053479912400
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Plain steel
Suitable for DSN 4590, art. no. 0703 558 0
Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)
Product information
Datasheets(X)
Application area
Interior design, fixing wall elements, cladding, palette construction, box construction, fencing, prefab construction
Nominal diameter (d1) | 2.5 mm |
Length (l1) | 50 mm |
Material | Steel |
Surface | Plain |
Number per pallet | 151200 PCS |
RoHS-compliant | Yes |