16° circular collated nail With smooth shank
Steel plain smooth shank 16°
RDMGNL-(SMOTH-SHFT)-2,5X60MM
Art.-no.
0481692060
EAN 4046777232691
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Plain steel
Suitable for DSN 4590, art. no. 0703 558 0
Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)
Product information
Datasheets(X)
Application area
Interior design, fixing wall elements, cladding, palette construction, box construction, fencing, prefab construction
Nominal diameter (d1) | 2.5 mm |
Length (l1) | 60 mm |
Material | Steel |
Surface | Plain |
Number per pallet | 151200 PCS |