Welcome to Würth Estonia For trade customers only

16° circular collated nail With ring-shaped shank

Steel plain ring-shaped shank 16° coil
RDMGNL-(RG-SHFT)-2,1X50

Art.-no. 0481590150
EAN 4053479880754

Prices for customers after login
16° circular collated nail With ring-shaped shank

Art.-no. 0481590150

Prices for customers after login
Quantity
PU
x 9600 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Plain steel

Suitable for DSN 4590, art. no. 0703 558 0

Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Interior design, fixing wall elements, cladding, palette construction, box construction, fencing, prefab construction

Nominal diameter (d1)

2.5 mm

Length (l1)

50 mm

Head diameter (dk)

5.8 mm

Material

Steel

Surface

Plain

Design

Grooved

Number of pieces per roll

300 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information