16° circular collated nail With ring-shaped shank
Steel plain ring-shaped shank 16° coil
RDMGNL-RG-(PL-SHFT)-2,5X70
Art.-no.
0481525701
EAN 4053479912424
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Plain steel
Suitable for DSN 4590, art. no. 0703 558 0
Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)
Product information
Datasheets(X)
Application area
Interior design, fixing wall elements, cladding, palette construction, box construction, fencing, prefab construction
Nominal diameter (d1) | 2.5 mm |
Length (l1) | 70 mm |
Material | Steel |
Surface | Plain |
Number per pallet | 100800 PCS |
RoHS-compliant | Yes |