Welcome to Würth Estonia For trade customers only

16° circular collated nail With ring-shaped shank

Steel plain ring-shaped shank 16° coil
RDMGNL-RG-(PL-SHFT)-2,5X60

Art.-no. 0481525601
EAN 4053479912417

Prices for customers after login
16° circular collated nail With ring-shaped shank

Art.-no. 0481525601

Prices for customers after login
Quantity
PU
x 7200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Plain steel

Suitable for DSN 4590, art. no. 0703 558 0

Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Interior design, fixing wall elements, cladding, palette construction, box construction, fencing, prefab construction

Nominal diameter (d1)

2.5 mm

Length (l1)

60 mm

Material

Steel

Surface

Plain

Number per pallet

151200 PCS

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information