1-component universal knife
Universal knife carbon steel blade 1C handle
KNFE-UNI-1C-CST-L225MM
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
With hardened carbon steel blade.
Universal use
- Non-slip, ergonomic 1-component handle.
- Long blade and suitable for universal use.
- Very high cutting hardness of HRC 58.
Sturdy
- Ergonomic handle shape and fine, textured surface.
- Blade connects securely with the handle.
- Optimal storage and protection against injuries
Notice
Optimal storage and protection against injuries
071566 546: . High-quality shank with belt clip
Product information
Datasheets(X)
Length | 225 mm |
Blade length | 100 mm |
Thickness of blade | 2.1 mm |
Blade width | 23 mm |
Material | Carbon steel |
Material of handle | 1-component plastic |