Welcome to Würth Estonia For trade customers only

1/2" socket wrench, dodecagon, inch dimensions

1/2 inch socket wrench inch bi-hex Ko-ken
SKTWRNCH-1/2IN-BIHEX-WS-5/8IN

Art.-no. 071513 37

EAN 4046777447422

Individual price display after login
1/2" socket wrench, dodecagon, inch dimensions

Art.-no. 071513 37

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Drive type

Outer hexagon

Length (L1)

37 mm

Socket wrench external diameter (D1)

22.8 mm

Socket wrench external diameter 2 (D2)

22 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information